Motion
323M6988T-YLNV/2XL

PIP PROTECTIVE IND.PROD.
323M6988T-YLNV/2XL

323M6988T-YLNV/2XL ANSI 107 TYPE R CLASS
MI ITEM #14131008
MFR #323M6988T-YLNV/2XL
Price$119.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
323M6988T-YLNV/2XL

323M6988T-YLNV/2XL ANSI 107 TYPE R CLASS
MI ITEM #14131008
MFR #323M6988T-YLNV/2XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$119.38/each

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Full Zip Hooded Sweatshirt with Sherpa Lining
  • Manufacturer Upc Number
    616314821806
  • Number Of Pockets
    2

Overview

Mfr description
323M6988T-YLNV/2XL ANSI 107 TYPE R CLASS
  • 8.85 oz polyester fleece
  • 7.96 oz polyester sherpa lining for extra warmth
  • Zipper closure
  • Navy bottom and cuffs to help hide dirt
  • Rib cuffs with thumb opening
  • 2" reflective tape
  • 50+ UPF Sun Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought