Motion
323M6988T-YLNV/3XL

PIP PROTECTIVE IND.PROD.
323M6988T-YLNV/3XL

323M6988T-YLNV/3XL ANSI 107 TYPE R CLASS
Mi Item #14131009
MFR #323M6988T-YLNV/3XL
Price$119.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
323M6988T-YLNV/3XL

323M6988T-YLNV/3XL ANSI 107 TYPE R CLASS
Mi Item #14131009
MFR #323M6988T-YLNV/3XL

Mfr description
323M6988T-YLNV/3XL ANSI 107 TYPE R CLASS
  • 8.85 oz polyester fleece
  • 7.96 oz polyester sherpa lining for extra warmth
  • Zipper closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.38/each

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Full Zip Hooded Sweatshirt with Sherpa Lining
  • Manufacturer Upc Number
    616314821813
  • Number Of Pockets
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)