Specifications
Details
- ANSI ClassR3
- Closure TypeZipper
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 3 Bomber Jacket with Built-In Padded Lining
- Garment TypeJackets
- High VisibilityYes
- Manufacturer Upc Number616314821905
- Material616314821905
- Number Of Pockets4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)