Overview
Mfr description
333M6730T-YLNV/XL ANSI TYPE R CLASS 3
- Durable waterproof 300D polyester shell with taped seams
- Quilted lining for extra warmth
- Zipper Closure
- 2" reflective tape
- Two waist hand warmer pockets and two pen pockets
- 50+ UPF Sun Protection
Specifications
- Garment TypeJackets
- High VisibilityYes
- ColorHi-Vis Yellow
- Material616314821936
- Number Of Pockets4
- ANSI ClassR3
- Manufacturer Upc Number616314821936
- DescriptionANSI Type R Class 3 Bomber Jacket with Built-In Padded Lining
- Closure TypeZipper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data