Motion
333M6350H-YEL/M
333M6350H-YEL/M ANSI TYPE R CLASS 3 REVE
Mi Item #14131019
MFR #333M6350H-YEL/M
Price$74.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
333M6350H-YEL/M ANSI TYPE R CLASS 3 REVE
Mi Item #14131019
MFR #333M6350H-YEL/M

Mfr description
333M6350H-YEL/M ANSI TYPE R CLASS 3 REVE
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Quilted with polyester wadding for added warmth
  • Reversible to black
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.76/each

Specifications

Details

  • ANSI Class
    R3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Reversible Puffer Jacket
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314821981
  • Material
    616314821981
  • Number Of Pockets
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)