Motion
333M6350H-YEL/L
333M6350H-YEL/L ANSI TYPE R CLASS 3 REVE
MI ITEM #14131020
MFR #333M6350H-YEL/L
Price$74.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
333M6350H-YEL/L ANSI TYPE R CLASS 3 REVE
MI ITEM #14131020
MFR #333M6350H-YEL/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.76/each

Specifications

Details

  • ANSI Class
    R3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Reversible Puffer Jacket
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314821998
  • Material
    616314821998
  • Number Of Pockets
    4

Overview

Mfr description
333M6350H-YEL/L ANSI TYPE R CLASS 3 REVE
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Quilted with polyester wadding for added warmth
  • Reversible to black
  • Two front waist inseam pockets and two hand warmer pockets on reverse side
  • 2" Reflective tape
  • 50+ UPF Sun Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought