Specifications
Details
- ANSI ClassR3
- Closure TypeZipper
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 3 Reversible Puffer Jacket
- Garment TypeJackets
- High VisibilityYes
- Manufacturer Upc Number616314822032
- Material616314822032
- Number Of Pockets4
Overview
Mfr description
333M6350H-YEL/4XL ANSI TYPE R CLASS 3 RE
- Durable waterproof 300D polyester oxford shell with PU coating
- Quilted with polyester wadding for added warmth
- Reversible to black
- Two front waist inseam pockets and two hand warmer pockets on reverse side
- 2" Reflective tape
- 50+ UPF Sun Protection