Motion
323W6819T-YEL/M
323W6819T-YEL/M ANSI TYPE R CLASS 3
MI ITEM #14131032
MFR #323W6819T-YEL/M
Price$116.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
323W6819T-YEL/M ANSI TYPE R CLASS 3
MI ITEM #14131032
MFR #323W6819T-YEL/M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.23/each

Specifications

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 2 Women's Contoured Full Zip Hooded Sweatshirt with Sherpa Lining
  • Manufacturer Upc Number
    616314822124
  • Number Of Pockets
    2

Overview

Mfr description
323W6819T-YEL/M ANSI TYPE R CLASS 3
  • Polyester fleece outer with Sherpa fleece lining
  • Distinctive asymmetric zip opening
  • Shaped hood with contrast internal lining and toggle adjusters
  • 2" reflective tape
  • Front hand warmer pockets
  • Sleeve cuff with thumb opening
  • 50+ UPF Sun Protection
  • Sizes L-3XL meet ANSI 107 R3 Classification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought