Specifications
Details
- ANSI ClassR2
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 2 Women's Contoured Full Zip Hooded Sweatshirt with Sherpa Lining
- Manufacturer Upc Number616314822131
- Number Of Pockets2
Overview
Mfr description
323W6819T-YEL/L ANSI TYPE R CLASS 3
- Polyester fleece outer with Sherpa fleece lining
- Distinctive asymmetric zip opening
- Shaped hood with contrast internal lining and toggle adjusters
- 2" reflective tape
- Front hand warmer pockets
- Sleeve cuff with thumb opening
- 50+ UPF Sun Protection
- Sizes L-3XL meet ANSI 107 R3 Classification