Specifications
Details
- ANSI ClassR2
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 2 Women's Contoured Full Zip Hooded Sweatshirt with Sherpa Lining
- Manufacturer Upc Number616314822155
- Number Of Pockets2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)