Overview
Mfr description
323W6819T-YEL/3XL ANSI TYPE R CLASS 3
- Polyester fleece outer with Sherpa fleece lining
- Distinctive asymmetric zip opening
- Shaped hood with contrast internal lining and toggle adjusters
- 2" reflective tape
- Front hand warmer pockets
- Sleeve cuff with thumb opening
- 50+ UPF Sun Protection
- Sizes L-3XL meet ANSI 107 R3 Classification
Specifications
- ColorHi-Vis Yellow
- Number Of Pockets2
- DescriptionANSI Type R Class 2 Women's Contoured Full Zip Hooded Sweatshirt with Sherpa Lining
- ANSI ClassR2
- Manufacturer Upc Number616314822162
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data