Specifications
Details
- ANSI ClassR2
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 2 Women's Contoured Fleece Pullover Sweatshirt
- Manufacturer Upc Number616314822209
- Number Of Pockets2
Overview
Mfr description
323W6818T-YEL/XL ANSI TYPE R CLASS 3
- 8.85 oz polyester fleece
- Oversized high neck cross over collar
- Two hand warmer pockets
- 2" reflective tape
- 50+ UPF Sun Protection
- Sizes L-3XL meet ANSI 107 R3 Classification