Motion
323W6818T-YEL/3XL

PIP PROTECTIVE IND.PROD.
323W6818T-YEL/3XL

323W6818T-YEL/3XL ANSI TYPE R CLASS 3
MI ITEM #14131042
MFR #323W6818T-YEL/3XL
Price$69.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
323W6818T-YEL/3XL

323W6818T-YEL/3XL ANSI TYPE R CLASS 3
MI ITEM #14131042
MFR #323W6818T-YEL/3XL

Mfr description
323W6818T-YEL/3XL ANSI TYPE R CLASS 3
  • 8.85 oz polyester fleece
  • Oversized high neck cross over collar
  • Two hand warmer pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.74/each

Specifications

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 2 Women's Contoured Fleece Pullover Sweatshirt
  • Manufacturer Upc Number
    616314822223
  • Number Of Pockets
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)