Motion
333W6059T-YLNV/XL

PIP PROTECTIVE IND.PROD.
333W6059T-YLNV/XL

333W6059T-YLNV/XL ANSI TYPE R CLASS 3
MI ITEM #14131047
MFR #333W6059T-YLNV/XL
Your Price$72.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
333W6059T-YLNV/XL

333W6059T-YLNV/XL ANSI TYPE R CLASS 3
MI ITEM #14131047
MFR #333W6059T-YLNV/XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$72.74/each(List $83.65)

Overview

Mfr description
333W6059T-YLNV/XL ANSI TYPE R CLASS 3
  • Water resistant fabric with breathable membrane
  • Built-in fleece lining
  • Ventilation under arms for breathability
  • Two waist pockets with waterproof zippers
  • Sleeve cuff adjusters reduces water entering over wrist

Specifications

  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Color
    Hi-Vis Yellow
  • Material
    616314822261
  • Number Of Pockets
    3
  • ANSI Class
    R2
  • Manufacturer Upc Number
    616314822261
  • Description
    ANSI Type R Class 2 Women's Contoured Softshell Jacket
  • Closure Type
    Zipper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought