Motion
333W6059T-YLNV/2XL

PIP PROTECTIVE IND.PROD.
333W6059T-YLNV/2XL

333W6059T-YLNV/2XL ANSI TYPE R CLASS 3
Mi Item #14131048
MFR #333W6059T-YLNV/2XL
Price$83.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
333W6059T-YLNV/2XL

333W6059T-YLNV/2XL ANSI TYPE R CLASS 3
Mi Item #14131048
MFR #333W6059T-YLNV/2XL

Mfr description
333W6059T-YLNV/2XL ANSI TYPE R CLASS 3
  • Water resistant fabric with breathable membrane
  • Built-in fleece lining
  • Ventilation under arms for breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.65/each

Specifications

Details

  • ANSI Class
    R2
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 2 Women's Contoured Softshell Jacket
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314822278
  • Material
    616314822278
  • Number Of Pockets
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)