Motion
332W0330H-YEL/L
332W0330H-YEL/L ANSI TYPE R CLASS 2
Mi Item #14131053
MFR #332W0330H-YEL/L
Price$65.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
332W0330H-YEL/L ANSI TYPE R CLASS 2
Mi Item #14131053
MFR #332W0330H-YEL/L

Mfr description
332W0330H-YEL/L ANSI TYPE R CLASS 2
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Quilted with polyester wadding for added warmth
  • Reversible to black
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.85/each

Specifications

Details

  • ANSI Class
    R2
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 2 Women's Contoured Reversible Puffer Vest
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314822384
  • Material
    616314822384
  • Number Of Pockets
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)