Motion
332W0330H-YEL/3XL

PIP PROTECTIVE IND.PROD.
332W0330H-YEL/3XL

332W0330H-YEL/3XL ANSI TYPE R CLASS 2
MI ITEM #14131056
MFR #332W0330H-YEL/3XL
List Price$65.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
332W0330H-YEL/3XL

332W0330H-YEL/3XL ANSI TYPE R CLASS 2
MI ITEM #14131056
MFR #332W0330H-YEL/3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.85/each for your price

Overview

Mfr description
332W0330H-YEL/3XL ANSI TYPE R CLASS 2
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Quilted with polyester wadding for added warmth
  • Reversible to black
  • Two front waist pockets on main side and two hand warmer pockets on reverse side
  • 2" Reflective tape
  • 50+ UPF Sun Protection

Specifications

  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Color
    Hi-Vis Yellow
  • Material
    616314822414
  • Number Of Pockets
    4
  • ANSI Class
    R2
  • Manufacturer Upc Number
    616314822414
  • Description
    ANSI Type R Class 2 Women's Contoured Reversible Puffer Vest
  • Closure Type
    Zipper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought