Overview
Mfr description
332M0330H-YEL/M ANSI TYPE R CLASS 2
- Durable waterproof 300D polyester oxford shell with PU coating
- Quilted with polyester wadding for added warmth
- Reversible to black
- Two front waist pockets on main side and two hand warmer pockets on reverse side
- 2" Reflective tape
- 50+ UPF Sun Protection
Specifications
- Garment TypeVests
- ANSI ClassR2
- Vest ColorHi-Vis Yellow
- Number Of Pockets4
- High VisibilityYes
- DescriptionANSI Type R Class 2 Reversible Puffer Vest
- Manufacturer Upc Number616314822056
- ColorHi-Vis Yellow
- UPC_NO616314822056
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data