Specifications
Details
- ANSI ClassR2
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 2 Reversible Puffer Vest
- Garment TypeVests
- High VisibilityYes
- Manufacturer Upc Number616314822063
- Number Of Pockets4
- Product TypeHigh-Visibility Vests
- UPC_NO616314822063
- Vest ColorHi-Vis Yellow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)