Motion
332M0330H-YEL/4XL

PIP PROTECTIVE IND.PROD.
332M0330H-YEL/4XL

332M0330H-YEL/4XL
MI ITEM #14131063
MFR #332M0330H-YEL/4XL
Price$68.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
332M0330H-YEL/4XL

332M0330H-YEL/4XL
MI ITEM #14131063
MFR #332M0330H-YEL/4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.18/each

Specifications

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 2 Reversible Puffer Vest
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314822100
  • Number Of Pockets
    4
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314822100
  • Vest Color
    Hi-Vis Yellow

Overview

Mfr description
332M0330H-YEL/4XL ANSI TYPE R CLASS 2
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Quilted with polyester wadding for added warmth
  • Reversible to black
  • Two front waist pockets on main side and two hand warmer pockets on reverse side
  • 2" Reflective tape
  • 50+ UPF Sun Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought