Motion
333M6979T-YEL/XL

PIP PROTECTIVE IND.PROD.
333M6979T-YEL/XL

333M6979T-YEL/XL ANSI TYPE R CLASS 3
Mi Item #14131067
MFR #333M6979T-YEL/XL
Price$101.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
333M6979T-YEL/XL

333M6979T-YEL/XL ANSI TYPE R CLASS 3
Mi Item #14131067
MFR #333M6979T-YEL/XL

Mfr description
333M6979T-YEL/XL ANSI TYPE R CLASS 3
  • Water resistant fabric with breathable membrane
  • 8.85 oz Polyester Fleece
  • Zipper Closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.81/each

Specifications

Details

  • ANSI Class
    R3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Soft Shell Jacket
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314821868
  • Material
    616314821868
  • Number Of Pockets
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)