Motion
333M6979T-YEL/2XL

PIP PROTECTIVE IND.PROD.
333M6979T-YEL/2XL

333M6979T-YEL/2XL ANSI TYPE R CLASS 3
MI ITEM #14131068
MFR #333M6979T-YEL/2XL
Your Price$98.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
333M6979T-YEL/2XL

333M6979T-YEL/2XL ANSI TYPE R CLASS 3
MI ITEM #14131068
MFR #333M6979T-YEL/2XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$98.84/each(List $123.55)

Overview

Mfr description
333M6979T-YEL/2XL ANSI TYPE R CLASS 3
  • Water resistant fabric with breathable membrane
  • 8.85 oz Polyester Fleece
  • Zipper Closure
  • Two waist pockets with zipper closure
  • Chest pocket with waterproof zipper
  • 2" segmented reflective tape
  • 50+ UPF Sun Protection

Specifications

  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Color
    Hi-Vis Yellow
  • Material
    616314821875
  • Number Of Pockets
    3
  • ANSI Class
    R3
  • Manufacturer Upc Number
    616314821875
  • Description
    ANSI Type R Class 3 Soft Shell Jacket
  • Closure Type
    Zipper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought