Overview
Mfr description
333M6979T-YEL/4XL ANSI TYPE R CLASS 3
- Water resistant fabric with breathable membrane
- 8.85 oz Polyester Fleece
- Zipper Closure
- Two waist pockets with zipper closure
- Chest pocket with waterproof zipper
- 2" segmented reflective tape
- 50+ UPF Sun Protection
Specifications
- Garment TypeJackets
- High VisibilityYes
- ColorHi-Vis Yellow
- Material616314821899
- Number Of Pockets3
- ANSI ClassR3
- Manufacturer Upc Number616314821899
- DescriptionANSI Type R Class 3 Soft Shell Jacket
- Closure TypeZipper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data