1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
M3S00250S_1
0.64 mm Mill Diameter, 3 Flutes, 0.95 mm Length of Cut
MI ITEM #
14132619
MFR #
M3S00250S_1
List Price
$58.62
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO M3S00250S_1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
M3S00250S_1
0.64 mm Mill Diameter, 3 Flutes, 0.95 mm Length of Cut
MI ITEM #
14132619
MFR #
M3S00250S_1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$58.62
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
04060 .0250 ENDMILL 3FL SQ SER M3S .0250
Specifications
Mill Diameter
0.64 mm
Length of Cut
0.95 mm
Number Of Flutes
3
Shank Diameter
0.1250 in
Straight Or Spiral Flute
Spiral
Helix Angle
30 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought