1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
M3S00780L_1A
1.98 mm Mill Diameter, 3 Flutes, 9.91 mm Length of Cut
MI ITEM #
14132758
MFR #
M3S00780L_1A
Your Price
$37.89
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO M3S00780L_1A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
M3S00780L_1A
1.98 mm Mill Diameter, 3 Flutes, 9.91 mm Length of Cut
MI ITEM #
14132758
MFR #
M3S00780L_1A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$37.89
/each
(List
$43.58
)
Qty
Add to Cart
Overview
Mfr description
04199 .0780 ENDMILL 3FL SQ TA SER M3SL .
Specifications
Mill Diameter
1.98 mm
Length of Cut
9.91 mm
Number Of Flutes
3
Shank Diameter
0.1250 in
Straight Or Spiral Flute
Spiral
Helix Angle
30 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought