Motion
70804696352 3M DBI-SALA SRL 3503878

3M
70804696352 3M DBI-SALA SRL 3503878

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , For Use With: Full Body Harness & Anchor Point, Galvanized Steel Material
Mi Item #14135007
MFR #70804696352 3M DBI-SALA SRL 3503878
Price$2,161.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70804696352 3M DBI-SALA SRL 3503878

Self-retracting Lanyards, Lifeline & Fall Limiter - 420 lbs Wt Capacity , For Use With: Full Body Harness & Anchor Point, Galvanized Steel Material
Mi Item #14135007
MFR #70804696352 3M DBI-SALA SRL 3503878

Mfr description
70804696352 3M DBI-SALA SRL 3503878
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,161.23/each

Specifications

Dimensions

  • Overall Length
    15.2 m

Details

  • Anchorage Connection
    Swiveling
  • ANSI Rating
    Z359.14-2021
  • Capacity
    420 lbs
  • Color
    Blue
  • For Use With
    Full Body Harness & Anchor Point
  • Harness Connection
    Swiveling Snap Hook
  • Housing Material
    Glass-Filled Nylon
  • Lifeline Material
    Galvanized Steel
  • Line Material
    Galvanized Steel
  • Number Of Legs
    1
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)