Motion
3RLA-30R2 XREEL

GATES RUBBER CO
3RLA-30R2 XREEL

Hydraulic Hose - 3/16 in ID, 250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14135641
MFR #3RLA-30R2 XREEL
Price$4.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3RLA-30R2 XREEL

Hydraulic Hose - 3/16 in ID, 250 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14135641
MFR #3RLA-30R2 XREEL

Mfr description
32845306 3RLA-30R2 XREEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.50/ft

Specifications

Dimensions

  • Hose Dash Size
    3
  • Nominal Hose Inner Diameter  
    3/16 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    32845306
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)