Overview
Mfr description
32845282 5RLA-30R2 XREEL
Specifications
- Nominal Hose Inner Diameter
- Working Pressure250 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeTextile
- Manufacturer Catalog Number32845282
- Hose Dash Size5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data