Motion
6RLA-30R2 XREEL

GATES RUBBER CO
6RLA-30R2 XREEL

Hydraulic Return Hose - 3/8 in ID, 250 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14136116
MFR #6RLA-30R2 XREEL
Price$5.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6RLA-30R2 XREEL

Hydraulic Return Hose - 3/8 in ID, 250 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14136116
MFR #6RLA-30R2 XREEL

Mfr description
32845304 6RLA-30R2 XREEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.71/ft

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    32845304
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)