Motion
16LN-SH XBULK

GATES RUBBER CO
16LN-SH XBULK

16LN-SH XBULK
Mi Item #14136118
MFR #16LN-SH XBULK
Price$14.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16LN-SH XBULK

16LN-SH XBULK
Mi Item #14136118
MFR #16LN-SH XBULK

Mfr description
72592466 16LN-SH XBULK
  • For use up to SAE 100R2 maximum working pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.02/each

Specifications

Dimensions

  • End Size
    16
  • Thread Size
    1 5/16-12 in

Details

  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    LN
  • Fitting Type
    Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)