Motion
8RLA-30R2 XREEL

GATES RUBBER CO
8RLA-30R2 XREEL

Hydraulic Return Hose - 1/2 in ID, 200 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14136704
MFR #8RLA-30R2 XREEL
Price$7.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8RLA-30R2 XREEL

Hydraulic Return Hose - 1/2 in ID, 200 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14136704
MFR #8RLA-30R2 XREEL

Mfr description
8RLA-30R2 XREEL 3284-5308
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.88/ft

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    32845308
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)