Motion
4G-6FJX-TCX XBULK

GATES RUBBER CO
4G-6FJX-TCX XBULK

4G-6FJX-TCX XBULK
MI ITEM #14136712
MFR #4G-6FJX-TCX XBULK
List Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G-6FJX-TCX XBULK

4G-6FJX-TCX XBULK
MI ITEM #14136712
MFR #4G-6FJX-TCX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.91/each for your price

Overview

Mfr description
73215113 4G-6FJX-TCX XBULK

Specifications

  • End Size/Type
    #6 JIC 37° Flare
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.2500 in
  • Material
    Steel
  • Thread Size
    9/16-18 JIC37°
  • Fitting Shape
    Straight
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought