Motion
4G-6FJX90M-TCX XBULK

GATES RUBBER CO
4G-6FJX90M-TCX XBULK

4G-6FJX90M-TCX XBULK
Mi Item #14136976
MFR #4G-6FJX90M-TCX XBULK
Price$49.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G-6FJX90M-TCX XBULK

4G-6FJX90M-TCX XBULK
Mi Item #14136976
MFR #4G-6FJX90M-TCX XBULK

Mfr description
73215263 4G-6FJX90M-TCX XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.54/each

Specifications

Dimensions

  • Angle
    90 °
  • End Size/Type
    #6 JIC 37° Flare
  • Hose Inside Diameter
    0.2500 in
  • Thread Size
    9/16-18 JIC37°

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90° Bent Tube Medium Drop
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)