Motion
5G-5FJX90M

GATES RUBBER CO
5G-5FJX90M

5G-5FJX90M
Mi Item #14136979
MFR #5G-5FJX90M
Price$50.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5G-5FJX90M

5G-5FJX90M
Mi Item #14136979
MFR #5G-5FJX90M

Mfr description
710341015 5G-5FJX90M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.61/each

Specifications

Dimensions

  • Angle
    90 °
  • End Size/Type
    #5 JIC 37° Flare
  • Hose Inside Diameter
    0.3125 in
  • Thread Size
    1/2-20 JIC37°

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90° Bent Tube Medium Drop
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)