Motion
6G-6MIX90-046 XBULK

GATES RUBBER CO
6G-6MIX90-046 XBULK

6G-6MIX90-046 XBULK
Mi Item #14137187
MFR #6G-6MIX90-046 XBULK
Price$156.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-6MIX90-046 XBULK

6G-6MIX90-046 XBULK
Mi Item #14137187
MFR #6G-6MIX90-046 XBULK

Mfr description
71015106 6B-6MIX90-046 XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.12/each

Specifications

Dimensions

  • Angle
    90 °
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    5/8-18 SAE INV

Details

  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE
  • End Gender
    Male Swivel
  • End Type 1
    MIX
  • Fitting Shape
    90° Elbow
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)