Motion
6G-6FJX90S-TCX XBULK

GATES RUBBER CO
6G-6FJX90S-TCX XBULK

6G-6FJX90S-TCX XBULK
MI ITEM #14137372
MFR #6G-6FJX90S-TCX XBULK
Price$41.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6G-6FJX90S-TCX XBULK

6G-6FJX90S-TCX XBULK
MI ITEM #14137372
MFR #6G-6FJX90S-TCX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.54/each

Specifications

Dimensions

  • Angle
    90 °
  • End Size/Type
    #6 JIC 37° Flare
  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    9/16-18 JIC37°

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90° Bent Tube Short Drop
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel

Overview

Mfr description
73215144 6G-6FJX90S-TCX XBULK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought