Motion
8GS-8FFORX90M XBULK

GATES RUBBER CO
8GS-8FFORX90M XBULK

8GS-8FFORX90M XBULK
Mi Item #14137616
MFR #8GS-8FFORX90M XBULK
Price$66.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8GS-8FFORX90M XBULK

8GS-8FFORX90M XBULK
Mi Item #14137616
MFR #8GS-8FFORX90M XBULK

Mfr description
73473324 8GS-8FFORX90M XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.94/each

Specifications

Dimensions

  • Angle
    90 °
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    13/16-16 FFOR

Details

  • Configuration
    Bent Tube
  • End Gender
    Female
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Face Seal
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)