Motion
8G-8MJ-TCX XBULK

GATES RUBBER CO
8G-8MJ-TCX XBULK

8G-8MJ-TCX XBULK
MI ITEM #14138004
MFR #8G-8MJ-TCX XBULK
Price$17.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-8MJ-TCX XBULK

8G-8MJ-TCX XBULK
MI ITEM #14138004
MFR #8G-8MJ-TCX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.96/each

Specifications

Dimensions

  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    3/4-16 JIC37°

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • End Gender
    Male
  • End Type 1
    MJ
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel

Overview

Mfr description
73215158 8G-8MJ-TCX XBULK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought