Motion
8G-6FJX45S XBULK

GATES RUBBER CO
8G-6FJX45S XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #14138007
MFR #8G-6FJX45S XBULK
Price$31.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-6FJX45S XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #14138007
MFR #8G-6FJX45S XBULK

Mfr description
71034628 8G-6FJX45S XBULK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.83/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    8
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.5000 in
  • End Size/Type
    #6 JIC 37° Flare
  • Hose Cut-Off Factor
    2.0120 in, 51.10 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Length
    3.5040 in
  • SAE Size
    -8
  • Size
    0.3750 in
  • Thread Size
    9/16-18

Details

  • Additional Details
    Bite-to-Wire Type, Full-Torque Nut, Tested to one million impulse cycles, C-insert ensures even distribution of crimping forces
  • Application
    Hydraulics
  • Compatible Hose Series
    Gates wire-braid hoses, select Xpiral hoses
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    FJX
  • Connection Type
    Female JIC 37° Swivel
  • End 1 Style
    Female JIC 37° Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    45° Bent Tube Short Drop
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Gates wire-braid hoses, select Xpiral hoses
  • Manufacturer Catalog Number
    71034628
  • Manufacturer Compatibility
    Gates crimp specific
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE, EN, ISO
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    FJX
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)