Motion
24GL-32FL90S XBULK

GATES RUBBER CO
24GL-32FL90S XBULK

24GL-32FL90S XBULK
MI ITEM #14138154
MFR #24GL-32FL90S XBULK
List Price$141.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GL-32FL90S XBULK

24GL-32FL90S XBULK
MI ITEM #14138154
MFR #24GL-32FL90S XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.28/each for your price

Overview

Mfr description
73480102 24GL-32FL90S XBULK

Specifications

  • End Gender
    Flange
  • Hose Inside Diameter
    1.5000 in
  • Material
    Steel
  • Thread Size
    #32 Code 61 O-Ring Flange
  • Fitting Shape
    90° Bent Tube Short Drop
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Angle
    90 °
  • Configuration
    Bent Tube
  • Dash Size
    32
  • End Type 1
    FL
  • Fitting Type
    Flange - Code 61 O-Ring
  • Hose Dash Size
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text