Specifications
Dimensions
- Hose Inside Diameter0.3750 in
- Thread Size3/4-16 ORB
Details
- Connection 1 Short NameCrimp-On
- Connection 2 Short NameSAE ORB
- End GenderMale Swivel
- Fitting Shape45° Elbow
- Fitting TypeO-Ring Boss
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)