Specifications
Dimensions
- End Size/Type#12 JIC 37° Flare
- Hose Inside Diameter0.5000 in
- Thread Size1-1/16-12 JIC37°
Details
- End Type 1FJX
- Fitting Shape45°
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)