Motion
12G-18FDLORX90 XBULK

GATES RUBBER CO
12G-18FDLORX90 XBULK

12G-18FDLORX90 XBULK
Mi Item #14142395
MFR #12G-18FDLORX90 XBULK
Price$142.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12G-18FDLORX90 XBULK

12G-18FDLORX90 XBULK
Mi Item #14142395
MFR #12G-18FDLORX90 XBULK

Mfr description
71009673 12G-18FDLORX90 XBULK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.10/each

Specifications

Dimensions

  • Angle
    90 °
  • Hose Inside Diameter
    0.7500 in

Details

  • Fitting Shape
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)