Motion
8G-8MBX90BLL XBULK

GATES RUBBER CO
8G-8MBX90BLL XBULK

8G-8MBX90BLL XBULK
Mi Item #14142688
MFR #8G-8MBX90BLL XBULK
Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8G-8MBX90BLL XBULK

8G-8MBX90BLL XBULK
Mi Item #14142688
MFR #8G-8MBX90BLL XBULK

Mfr description
71000270 8G-8MBX90BLL XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.30/each

Specifications

Dimensions

  • Angle
    90 °
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    3/4-16 ORB

Details

  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE ORB
  • End Gender
    Male Swivel
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Boss
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)