Motion
12G-12FJX150-073 XBULK

GATES RUBBER CO
12G-12FJX150-073 XBULK

12G-12FJX150-073 XBULK
Mi Item #14143443
MFR #12G-12FJX150-073 XBULK
Price$89.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12G-12FJX150-073 XBULK

12G-12FJX150-073 XBULK
Mi Item #14143443
MFR #12G-12FJX150-073 XBULK

Mfr description
71035951 12G-12FJX150-073 XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.08/each

Specifications

Dimensions

  • Angle
    150 °
  • End Size/Type
    #12 JIC 37° Flare
  • Hose Inside Diameter
    0.7500 in
  • Thread Size
    1-1/16-12 JIC37°

Details

  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    150° Bent Tube
  • Fitting Type
    JIC 37° Flare
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)