Motion
12GS-12FFORX90-135 XBULK

GATES RUBBER CO
12GS-12FFORX90-135 XBULK

12GS-12FFORX90-135 XBULK
Mi Item #14144901
MFR #12GS-12FFORX90-135 XBULK
Price$162.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-12FFORX90-135 XBULK

12GS-12FFORX90-135 XBULK
Mi Item #14144901
MFR #12GS-12FFORX90-135 XBULK

Mfr description
73478669 12GS-12FFORX90-135 XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.99/each

Specifications

Dimensions

  • Angle
    90 °
  • Hose Inside Diameter
    0.7500 in
  • Thread Size
    1 3/16-12 FFOR

Details

  • Configuration
    Bent Tube
  • End Gender
    Female
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Face Seal
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)