Motion
16GS-16FMX90 XBULK

GATES RUBBER CO
16GS-16FMX90 XBULK

16GS-16FMX90 XBULK
Mi Item #14145284
MFR #16GS-16FMX90 XBULK
Price$120.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GS-16FMX90 XBULK

16GS-16FMX90 XBULK
Mi Item #14145284
MFR #16GS-16FMX90 XBULK

Mfr description
73477150 16GS-16FMX90 XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.44/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    16
  • End Size/Type
    16 FMX
  • Hose Inside Diameter
    1.0000 in
  • Thread Size
    1-5/16-12 JIC37°
  • Thread Size 1
    1 5/16-12

Details

  • Configuration
    Bent Tube
  • End Gender
    Female Swivel
  • End Type 1
    FMX
  • Fitting Shape
    90° Bent Tube 71mm Drop
  • Fitting Type
    MegaSeal™
  • Material
    Steel
  • Thread Type
    JIC 37°
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)