Motion
20G-24MFFOR XBULK

GATES RUBBER CO
20G-24MFFOR XBULK

20G-24MFFOR XBULK
MI ITEM #14146361
MFR #20G-24MFFOR XBULK
Price$116.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20G-24MFFOR XBULK

20G-24MFFOR XBULK
MI ITEM #14146361
MFR #20G-24MFFOR XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.53/each

Specifications

Dimensions

  • Dash Size
    24
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2500 in
  • Thread Size
    2-12 ORFS
  • Thread Size 1
    2-12

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE ORFS
  • End Gender
    Male
  • End Type 1
    MFFOR
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • Material
    Steel

Overview

Mfr description
71041625 20G-24MFFOR XBULK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought