Motion
24GL-24FL90S XBULK

GATES RUBBER CO
24GL-24FL90S XBULK

24GL-24FL90S XBULK
Mi Item #14146509
MFR #24GL-24FL90S XBULK
Price$127.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GL-24FL90S XBULK

24GL-24FL90S XBULK
Mi Item #14146509
MFR #24GL-24FL90S XBULK

Mfr description
24GL-24FL90S XBULK 7348-0096
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.67/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    24
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1.5000 in
  • Thread Size
    #24 Code 61 O-Ring Flange

Details

  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    90° Bent Tube Short Drop
  • Fitting Type
    Flange - Code 61 O-Ring
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)