Motion
24GL-24FFORX90M XBULK

GATES RUBBER CO
24GL-24FFORX90M XBULK

24GL-24FFORX90M XBULK
Mi Item #14146920
MFR #24GL-24FFORX90M XBULK
Price$181.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GL-24FFORX90M XBULK

24GL-24FFORX90M XBULK
Mi Item #14146920
MFR #24GL-24FFORX90M XBULK

Mfr description
73502498 24GL-24FFORX90M XBULK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.20/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    24
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1.5000 in
  • Thread Size
    2-12 FFORX
  • Thread Size 1
    2-12

Details

  • Configuration
    Bent Tube
  • End Gender
    Female
  • End Type 1
    FFORX
  • Fitting Shape
    90°
  • Fitting Type
    O-Ring Face Seal
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)